Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap
Mfr # MX2050Z
Zoro # G2119715
Sold in multiples of 4 for $47.96
$47.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Vertical
- Number of Gangs 2
- Cover Type Flip and Snap
- Width 4.69 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # MX2050Z
- Zoro # G2119715
- UPC # 092326112802
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.69 in |
Depth | 1-1/4 in |
Height | 4.76 in |
Size | 4.69" W x 4.76" H |
Details
Item | Electrical Box Cover |
Box Type | Vertical |
Number of Gangs | 2 |
Cover Type | Flip and Snap |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Includes | Attached Gasket and Mounting Hardware |
Color | Bronze |
Standards | UL Listed |
Construction | Metallic |
Weight | 0.485 lb. |
Nema Rating | NEMA 3R |
Description
Flip Cover,2 Device 25-N-1 2G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, H; K5 UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (HM60030-3CR)
- TRUMETER Hour Meter Gasket, 2-Hole, For Use w/3AE15 (5003-010)
- AC WORKS 50ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-050)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIDC24)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5034-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1550S)
- RACO Electrical Box Cover, Square, 1 Gang, Square, Galvanized Steel, Blank (762)
- Bell Outdoor Electrical Box Covers