Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Square, NOVAL, GFCI, Toggle Switch
Mfr # 814C
Zoro # G0833607
product price: $4.75
/ea
Sold in multiples of 10 for $47.50
$47.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type GFCI, Toggle Switch
- Length 0.563 in
- Width 5-1/2 in
- Height 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 814C
- Zoro # G0833607
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 5-1/2 in |
Height | 4-1/8 in |
Raised Height | 0.50 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Size | 0.563 in x 4.125 in x 4.125 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | GFCI, Toggle Switch |
Sub-Category | Covers |
Standard | cULus Listed |
Collection Name | C3 Crushed Corner Covers® |
Certified Listed | cULus Listed |
Configuration | GFCI;Toggle |
Application | RACO® surface covers are used to support switches or receptacles in areas where the box is surface mounted or positioned in exposed work applications |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners (2) Two or more device attachment screws (3) A lockwasher or equivalent; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed |
Description
Exposed Work Cover, Square, 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- POWER FIRST Toggle Switch, SPDT, 15A @ 277V, Screw (2VLN7)
- MERSEN Ceramic Fuse, GGX Series, Fast-Acting, 2A, 250V AC, Non-Indicating, 5 PK (GGX2)
- 3M Twist On Wire Connector, 600 V, PK100 (SG-G POUCH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- CANTEX Cover 1G Dplx Hvydty Gry (5133352B)
- Bell Outdoor Electrical Box Covers