Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Square, 2 Gang, Square, Steel, Duplex Receptacle
Mfr # 915C
Zoro # G3670101
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Square
- Number of Gangs 2
- Shape Square
- Cover Type Duplex Receptacle
- Length 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 915C
- Zoro # G3670101
- UPC # 50169999981
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 4-1/8 in |
Width | 4-1/8 in |
Depth | 9/16 in |
Height | 4-1/8 in |
Raised Height | 1/2 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Size | 0.563 in x 4.125 in x 4.125 in |
Description
Electrical Box Cover, Box Type Square, Cover Type Duplex Receptacle, Number of Gangs 2, Material Steel, Depth 9/16 in, Width 4 1/8 in, Length 4 1/8 in, Support Surface Mounted Receptacles, For Use With Square Boxes, Characteristics Exposed Work Applications, Capacity 6.5 cu in, Raised Height 1/2 in, Color Gray, Design Crushed Corner, Description/Special Features Crushed Corner Covers, Standards UL Listed, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/2", Iron (3206)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 2 Pole, 120/240V AC (HOM250)
- DAYTON Control Transformer, 350 VA, 80°C, 24V AC, 120/240V AC (31EH82)
- EATON Replacement key, F/30mm Mfr. No. H661 (10250ED824)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap (5145-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (PTC521GY)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate (664-CST-SW-GRY)
- Bell Outdoor Electrical Box Covers