Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Round, Round, Non-Metallic, Lampholder and Cluster
Mfr # PLV330GY
Zoro # G2119986
product price: $3.99
/ea
Sold in multiples of 8 for $31.92
$31.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Shape Round
- Cover Type Lampholder and Cluster
- Length 1-1/4 in
- Width 4.426 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PLV330GY
- Zoro # G2119986
- UPC # 092326130295
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Size | 4.426" W x 4.426" H |
Details
Item | Electrical Box Cover |
Box Type | Round |
Shape | Round |
Cover Type | Lampholder and Cluster |
Material | Non-Metallic |
Includes | Attached Gasket and Mounting Hardware |
Color | Gray |
Standards | UL Listed |
Weight | 0.156 lb. |
Construction | Nonmetallic |
Nema Rating | NEMA 3R |
Description
Lampholder Weatherproof Cover,Holes,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 20A 250V - NEMA L15-20C (YGA029F)
- LEVITON White 2 gang Thermoset Plastic Toggle Wall Plate (88009-000)
- CYBERPOWER Crtrdg6V 7AH UPS Btry, RB0670X2 (RB0670X2)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGE40B)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050W)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- TEDDICO/BWF Electrical Box Cover, 1 Gang, Rectangular, Die-Cast Metal, GFCI (1719293)
- Bell Outdoor Electrical Box Covers