Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster
Mfr # 5193-2
Zoro # G1769803
Sold in multiples of 20 for $57.80
$57.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Shape Round
- Cover Type Lampholder and Cluster
- Width 4-1/8 in
- Depth 1.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5193-2
- Zoro # G1769803
- UPC # 050169519325
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/8 in |
Depth | 1.094 in |
Height | 4-1/8 in |
Size | 4.125" W x 4.125" H |
Details
Item | Electrical Box Cover |
Box Type | Round |
Shape | Round |
Cover Type | Lampholder and Cluster |
Material | Die-Cast Aluminum |
Cover Material | Aluminum |
Standards | UL 514A; UL Listed;CSA Certified |
Includes | Gasket and Mounting Hardware |
Color | Bronze |
Weight | 0.323 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Round Cluster Cover,(1) 1/2 In. Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 2 Spaces, 30A, Fixed Main Lug, 1 Phase (QO2L30SCP)
- ZORO SELECT Flexible Steel Conduit, 25 ft. L, Bend Radius: 4 in (5503-22-00)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90 Deg, 1 In (074011229)
- APC Power Cord, IEC 320 C20, SJT, 6.5 ft., 16A, 12/3 (AP9879)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-2)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- MULBERRY Electrical Box Cover, 2 Gang, Rectangular, Aluminum, GFCI Duplex Receptacle and Toggle Switch (30457)
- Bell Outdoor Electrical Box Covers