Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Round, 890, Flat, KO Centered
Mfr # 890
Zoro # G3612135
product price: $2.49
/ea
Sold in multiples of 25 for $62.25
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Cover Type Flat, KO Centered
- Material 890
- Length 0.082 in
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 890
- Zoro # G3612135
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.082 in |
Width | 4-1/2 in |
Height | 4-1/2 in |
Dimensions | 0.082 in x 4.5 in x 4.5 in |
Size | 0.082 in x 4.5 in x 4.5 in |
Details
Item | Electrical Box Cover |
Shape | Round |
Cover Type | Flat, KO Centered |
Material | 890 |
Application | Back plate for concrete ring |
Certified Listed | UL Listed |
Standard | UL Listed |
Features | Concrete Ring Cover, Flat, Three 1/2 in. and Two 3/4 in. KO's, 4-1/2 in. Dia. O.D. |
Description
Blank Covers For These Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- LEVITON Surge Receptacle 15A Wht (T5280-00W)
- INTERMATIC Electronic Timer, Astro 7/365 Days, 30A (ET2805C)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Round, Non-Metallic, Single Receptical (6299)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5155-1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, Round, Cast Aluminum, Flush Cover (S1SPDU2IM)
- Bell Outdoor Electrical Box Covers