Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster
Mfr # PLV330WH
Zoro # G2120083
product price: $5.69
/ea
Sold in multiples of 8 for $45.52
$45.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Number of Gangs 3
- Shape Round
- Cover Type Lampholder and Cluster
- Length 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PLV330WH
- Zoro # G2120083
- UPC # 092326130080
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4.426 in |
Height | 4.426 in |
Size | 4.426" W x 4.426" H |
Details
Item | Electrical Box Cover |
Box Type | Round |
Number of Gangs | 3 |
Shape | Round |
Cover Type | Lampholder and Cluster |
Material | Non-Metallic |
Lid Style | No Lid |
Standards | UL Listed |
Color | White |
Includes | Gasket and Mounting Hardware |
Type | Cover |
Construction | Nonmetallic |
Weight | 0.156 lb. |
Nema Rating | NEMA 3R |
Description
Lampholder Weatherproof Cover,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Meter accessory, MP Meter-Pak, jaw kit, 5 jaws, ring/ringless, AWG 12, copper (5J)
- IFM Proximity Sensor, Inductive, 8mm, NO (IG0344)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC (QO2201021)
- WHITE-RODGERS Contactor (120-904)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- Bell Outdoor Electrical Box Covers