Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Round, 1 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster
Mfr # 5193-1
Zoro # G1769846
Sold in multiples of 20 for $57.80
$57.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round
- Number of Gangs 1
- Shape Round
- Cover Type Lampholder and Cluster
- Width 4-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5193-1
- Zoro # G1769846
- UPC # 050169519318
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/8 in |
Depth | 1.094 in |
Height | 4-1/8 in |
Size | 4.125" W x 4.125" H |
Details
Item | Electrical Box Cover |
Box Type | Round |
Number of Gangs | 1 |
Shape | Round |
Cover Type | Lampholder and Cluster |
Material | Die-Cast Aluminum |
Cover Material | Aluminum |
Includes | Gasket and Mounting Hardware |
Standards | UL 514A; UL Listed;CSA Certified |
Color | White |
Weight | 0.15 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Round Cluster Cover,(1) 1/2 In. Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Black (GFSG5262BLK)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 3 Pole, 120/240V AC (QOB320VH)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- SOLAHD DC Power Supply, 85/264V AC, 48/56V DC, 100W, 1A, DIN Rail (SDP148100T)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 3-Gang, 3 Gang, Decorator Switch (5129-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC1212)
- Bell Outdoor Electrical Box Covers