Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Outlet Box, 2 Gang, Aluminum, Flip and Snap
Mfr # MX2050WH
Zoro # G2119794
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Cover Type Flip and Snap
- Width 4.69 in
- Depth 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # MX2050WH
- Zoro # G2119794
- UPC # 092326112819
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 4.69 in |
Depth | 1-1/4 in |
Height | 4.76 in |
Size | 4.69" W x 4.76" H |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 2 |
Cover Type | Flip and Snap |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Flip |
Mounting Orientation | Vertical |
Includes | Attached Gasket and Mounting Hardware |
Color | White |
Weight | 0.485 lb. |
Description
Flip Cover,2 Device 25-N-1 2G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- SIEMENS 12A 120VAC S00 CONTACTOR 1NO (3RT2017-1AK61)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- CANTEX Male Adapter, 1-1/2 In Conduit, PVC (5140107)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Zinc (5189-0)
- BELL OUTDOOR Weatherproof Flip Cover Kit, 1-Gang, 3 Gang, Flip/Snap (5839-5WRTR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 1-Gang, 1 Gang, Decorator Switch (5122-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- BELL Electrical Box Cover, 2 Gang, Square, Aluminum, Toggle Switch (5124-5)
- Bell Outdoor Electrical Box Covers