Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Multi-directional, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster
Mfr # 5189-1
Zoro # G1769758
product price: $2.89
/ea
Sold in multiples of 20 for $57.80
$57.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Multi-directional
- Number of Gangs 1
- Cover Type Lampholder and Cluster
- Width 2.844 in
- Depth 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5189-1
- Zoro # G1769758
- UPC # 050169518915
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Depth | 1.063 in |
Height | 4.594 in |
Size | 2.844" W x 4.594" H |
Details
Item | Electrical Box Cover |
Box Type | Multi-directional |
Number of Gangs | 1 |
Cover Type | Lampholder and Cluster |
Material | Die-Cast Aluminum |
Cover Material | Aluminum |
Mounting Orientation | Multi-directional |
Color | White |
Standards | UL 514A; UL Listed;CSA Certified |
Includes | Installation Hardware and Gasket |
Weight | 0.25 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Rectangular Cluster Cover,(3)1/2 In. Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 18 AWG, 500 ft, White, PVC Insulation (76502.18.02)
- ZORO SELECT Receptacle, 60 A Amps, 250V AC, Flush Mount, Single Outlet, 15-60R, Black (8460FR)
- REIKU Support Top, For 14 & 17mm Tubing, PK10 (PADSB-14/17)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, White, Nylon Jacket, PVC Insulation (58025505)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- BELL OUTDOOR 2 -Gang Vertical Weatherproof Cover, 4.531" W, 4.531" H (5148-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Rectangular, Aluminum, Flip and Snap (5036-0)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- PANDUIT Faceplate, Screw-On, Rect., Iw, 1-Gang, 1 Gang, ABS (CPGIW)
- Bell Outdoor Electrical Box Covers