Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap
Mfr # 5180-2
Zoro # G1769338
product price: $3.15
/ea
Sold in multiples of 24 for $75.60
$75.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal
- Number of Gangs 1
- Cover Type Flip and Snap
- Width 4.563 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5180-2
- Zoro # G1769338
- UPC # 050169518021
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 2.813 in |
Size | 4.563" W x 2.813" H |
Details
Item | Electrical Box Cover |
Box Type | Horizontal |
Number of Gangs | 1 |
Cover Type | Flip and Snap |
Material | Aluminum |
Cover Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Includes | Gasket and Mounting Hardware |
Standards | UL Listed |
Color | Bronze |
Weight | 0.231 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Horizontal Weatherproof Cover,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectangular Proximity Sensr, Inductiv, PNP (XSDH607339H7)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 50' Length - Red (HS359-S50-RED)
- BOX ENCLOSURES Aluminum Enclosure, 6.30 in H, 2.11 in D, NEMA 4 (B4-160SI)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 3 Gang, Rectangular, Aluminum, Toggle Switch (5126-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- Bell Outdoor Electrical Box Covers