Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 2 Gang, Square, 807C, Receptacle
Mfr # 807C
Zoro # G3612126
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Material 807C
- Cover Type Receptacle
- Length 0.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 807C
- Zoro # G3612126
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.563 in |
Width | 4.125 in |
Height | 4-1/8 in |
Raised Height | 0.50 in |
Dimensions | 0.563 in x 4.125 in x 4.125 in |
Size | 0.563 in x 4.125 in x 4.125 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Material | 807C |
Cover Type | Receptacle |
Standard | cULus Listed |
Cubic Capacity | 6.5 cu.in |
Configuration | Round Receptacle |
Certified Listed | cULus Listed |
Collection Name | C3 Crushed Corner Covers® |
Paintable/Stainable | No |
Packaging Type | Polybag |
Features | RACO® exposed work covers include required hardware for mounting the receptacle(s); RACO® exposed work covers meet the requirements of the 2014 NEC Article 250.146(A). No bonding jumper is required for covers with: (1) Crushed corners; Hardware and cover are packed in a poly-bag with printed catalog number, compliances and installation instructions; cULus Listed |
Description
Raco 4 Square Exposed Work Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Assembly, S.S. LP Clamp (SCE-LPCLAMPSS)
- MONOPRICE Surface Mount Box, 2P, White (7089)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 51 to 90 psi, Standard Action (76064-B00000600-01)
- POWER FIRST Extra Heavy Duty Cable Tie, 48 in L, 0.35 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 50 Pack (36J180)
- BELL OUTDOOR Weatherproof Cover, 3-Gang, 3 Gang, Blank/Flat (5177-0)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-1)
- BELL OUTDOOR Electrical Box Cover, Multi-directional, 1 Gang, Aluminum, Flip and Snap (MX1050Z)
- BELL OUTDOOR Cluster Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5189-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550GY)
- INTERMATIC Plastic In-Use Weatherproof Cover, Single, 1 Gang, Polycarbonate (WP1010C)
- Bell Outdoor Electrical Box Covers