Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Flip and Snap
Mfr # 5145-0
Zoro # G3219119
Sold in multiples of 10 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Shape Rectangular
- Cover Type Flip and Snap
- Width 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5145-0
- Zoro # G3219119
- UPC # 50169514504
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 4-1/2 in |
Details
Item | Electrical Box Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Flip and Snap |
Material | Aluminum |
Mounting Orientation | Vertical |
Color | Gray |
Standard | UL Listed |
Mounting Method | Vertical; Box Mount |
Certified Listed | UL Listed |
Weather Resistant | Yes |
Construction | Metallic |
Configuration | (2) GFCI |
Nema Rating | NEMA 3R |
Description
Box Mount Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- RACO Knock Out Seal, 2" Conduit Size, 0.37" D (1048)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- KILLARK Plug, Recessed, 1-1/2 In (CUP-5)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5146-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Non-Metallic (PSB37550WH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Die-Cast Aluminum, Lampholder and Cluster (5197-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- BELL OUTDOOR Weatherproof Cover, Multi-directional, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- RACO Electrical Box Cover, 2 Gang, Aluminum, Blank/Flat (5175-5)
- Bell Outdoor Electrical Box Covers