Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1 Gang, Round, Non-Metallic, Single Receptacle
Mfr # 6299
Zoro # G0833555
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Round
- Cover Type Single Receptacle
- Length 6-1/4 in
- Width 6-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 6299
- Zoro # G0833555
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 6-1/4 in |
Width | 6-1/4 in |
Height | 0.56 in |
Diameter - Outside | 6.50 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Round |
Cover Type | Single Receptacle |
Material | Non-Metallic |
Sub-Category | Covers |
Color | Gray |
Industry Standard(s) | UL 514A |
Application | Carpet |
Paintable/Stainable | No |
Standard | UL 514A |
Features | RACO® Nonmetallic carpet flanges and covers are available in gray or ivory finish.; Covers are outfitted with duplex flaps that automatically close when not in use, preventing breakage and eliminating trip hazard.; Cover design keeps debris out when receptacles are not in use.; Hubbell® RACO® carpet flanges and covers install quickly and easily with provided screws.; 3-service floor box cover with duplex flap, two 1/2" dia low-voltage knockouts. Each low-voltage knockout can accommodate up to (1) 25 pair telephone.; Includes required hardware for mounting the receptacle; Used to cover one duplex receptacle; 6.5 cu. in. capacity; Installation instructions on poly bag |
Description
Non Meatlic Adapter Floor Cover
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- OMRON General Purpose Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (MKS2PDC24)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 2/0, 32mm, PK100 (701-125)
- EATON BUSSMANN UL Class Fuse, K5 Class, NON Series, Fast-Acting, 15A, 250V AC, Non-Indicating (NON-15)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200WH)
- BELL OUTDOOR Electrical Box Cover, Outlet Box, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- BELL OUTDOOR Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Toggle Switch (5125-0)
- BELL OUTDOOR Electrical Box Cover, Outlet Box, 1 Gang, Rectangular, Aluminum, Toggle Switch (5128-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Aluminum, Flip/Snap (5152-0)
- RACO Electrical Box Cover, Square, 1 Gang, Rectangular, Galvanized Steel, Flat (701F)
- Bell Outdoor Electrical Box Covers