Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1 Gang, Aluminum
Mfr # MX1550S
Zoro # G2119758
Sold in multiples of 10 for $51.90
$51.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Box Type Multi-directional
- Mounting Orientation Multi-directional
- Number of Gangs 1
- Height 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # MX1550S
- Zoro # G2119758
- UPC # 092326114516
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Height | 4-3/4 in |
Width | 2.88 in |
Depth | 3/4 in |
Size | 2.88" W x 4.75" H |
Details
Item | Electrical Box Cover |
Material | Aluminum |
Box Type | Multi-directional |
Mounting Orientation | Multi-directional |
Number of Gangs | 1 |
Cover Type | Flip/Snap |
Cover Material | Aluminum |
Color | Gray |
Lid Style | Flip |
Includes | Attached Gasket and Mounting Hardware |
Description
Flip Cover,Hor/Ver 14-N-1,Twist 1G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, Self Cuting, 8", 50 lb., Nat, PK50 (46-308SC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1088)
- JOHNSON CONTROLS .05/5 in. WC, SPDT, # SWITCH, L BRKT (P32AF-1)
- HUBBELL Cover, Black, Steel, 300/400A Panel Mount (HBLSCBK)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5029-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- Bell Outdoor Electrical Box Covers