Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex
Mfr # 5839-5WRTR
Zoro # G407703631
Sold in multiples of 4 for $86.76
$86.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type Flip/Snap, Duplex
- Width 2.90 in
- Depth 5.30 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 5839-5WRTR
- Zoro # G407703631
- UPC # 50169998427
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.90 in |
Depth | 5.30 in |
Height | 8-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | Flip/Snap, Duplex |
Material | Aluminum |
Mounting Orientation | Horizontal |
Description
For use in wet, damp or dry locations Die cast aluminum construction Powder coat finish Selfclosing lids assure weatherproof protection when the receptacle is not in use One each 125 volt, 15 amp receptacle, singlegang box, installation hardware, cover and gasket included 2656 depth x 4563 height x 2813 width cULus Listed, NEMA 3R Boxed
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R IV (BR15IWR)
- STEREN Cat6 Patch Cord Non-Booted UTP cULus Whi (308-202WH)
- GROTE Switch, Master Dsiconnect, 1/2" (82-2233)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 50A, 600V AC, Nonindicating (TRS50R)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 3-Gang, 3 Gang, Decorator Switch (5129-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5121-1)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Flip and Snap (5030-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular, 822 (822)
- Bell Outdoor Electrical Box Covers