Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1-Gang, 3 Gang, Rectangular, Die-Cast Aluminum, Lampholder
Mfr # 5621-0
Zoro # G1769706
product price: $12.29
/ea
Sold in multiples of 8 for $98.32
$98.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 3
- Shape Rectangular
- Cover Type Lampholder
- Length 3.336 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5621-0
- Zoro # G1769706
- UPC # 050169562109
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Length | 3.336 in |
Width | 10 in |
Height | 4.594 in |
Size | 10" W x 4.594" H |
Details
Item | Electrical Box Cover |
Box Type | 1-Gang |
Number of Gangs | 3 |
Shape | Rectangular |
Cover Type | Lampholder |
Material | Die-Cast Aluminum |
Cover Material | Aluminum |
Color | Gray |
Includes | Gasket and Mounting Hardware |
Standards | UL Listed;CSA Certified |
Weight | 1.2 lb. |
Construction | Metallic |
Description
Rectangular Weatherproof Cover,Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, T UL Class, 1 Poles, 400A Amp Range, 600V AC/DC Volt Rating (64031T)
- NOARK Overload 5.5-7.5A 2 Pole (RHUS-5-7.5)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- SQUARE D Miniature Circuit Breaker, QO Series 125A, 2 Pole, 120/240V AC (QO2125)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100WH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5103-2)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-2)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-1)
- BELL OUTDOOR Electrical Box Cover, Round, Round, Steel, Blank and Flat (5374-1)
- BELL OUTDOOR Round Weatherproof Cluster Cover, Round, Round, Die-Cast Aluminum, Lampholder and Cluster (5193-2)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- Bell Outdoor Electrical Box Covers