Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip and Snap
Mfr # 5026-0
Zoro # G3131978
product price: $11.55
/ea
Sold in multiples of 24 for $277.20
$277.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Shape Rectangular
- Cover Type Flip and Snap
- Width 2-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5026-0
- Zoro # G3131978
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2-3/4 in |
Depth | 1-1/8 in |
Height | 4-1/2 in |
Details
Item | Electrical Box Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Flip and Snap |
Material | Aluminum |
Mounting Orientation | Vertical |
Color | Gray |
Sub-Category | Covers |
Configuration | (1) Single Round, 1.593 in. diameter |
Collection Name | RAYNTITE |
Certified Listed | cULus Listed |
Nema Rating | NEMA 3R |
Mounting Method | Vertical |
Construction | Metallic |
Product Type | Weatherproof Covers |
Standard | cULus Listed |
Description
Locking Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Relay, 12V AC, 6 Pins (RE17RMJU)
- RACO Compression Coupling, 1-13/32" L, Steel (1822)
- ZORO SELECT Two Hole Lug Compression Connector, 4 AWG (24C426)
- ZORO SELECT 3 Wire Industrial Straight Blade Plug 125VAC 15A (5965B)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5033-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- BELL OUTDOOR Electrical Box Cover, Round, 3 Gang, Round, Non-Metallic, Lampholder and Cluster (PLV330WH)
- BELL OUTDOOR Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-2)
- SIGMA ELECTRIC Electrical Box Cover, 2 Gang, Square, Metal Die-Cast, Round Receptacle (14321)
- Bell Outdoor Electrical Box Covers