Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster
Mfr # 5189-2
Zoro # G1769557
product price: $4.15
/ea
Sold in multiples of 20 for $83.00
$83.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Lampholder and Cluster
- Width 2.844 in
- Depth 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5189-2
- Zoro # G1769557
- UPC # 050169518922
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Depth | 1.063 in |
Height | 4.594 in |
Size | 2.844" W x 4.594" H |
Details
Item | Electrical Box Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Lampholder and Cluster |
Material | Die-Cast Aluminum |
Cover Material | Aluminum |
Mounting Orientation | Horizontal, Vertical |
Includes | Installation Hardware and Gasket |
Color | Bronze |
Standards | UL 514A; UL Listed;CSA Certified |
Weight | 0.25 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Rectangular Cluster Cover,(3)1/2 In. Outlet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Strut Channel Fitting, 1/4 (V346HDG)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, DPST-N/O (RIB01P30-S)
- DAYTON Control Transformer, 500 VA, 80 °C, 12/24V AC, 120V AC (31EJ02)
- BELL OUTDOOR Electrical Box Cover, Vertical, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5101-1)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-0)
- BELL OUTDOOR Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster (5186-1)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200GY)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Flat (702F)
- Bell Outdoor Electrical Box Covers