Shop All Electrical Box Covers
Bell Outdoor
Electrical Box Cover, 1-Gang, 1 Gang, Die-Cast Aluminum, Lampholder and Cluster
Mfr # 5186-2
Zoro # G1769575
product price: $2.15
/ea
Sold in multiples of 20 for $43.00
$43.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 1-Gang
- Number of Gangs 1
- Cover Type Lampholder and Cluster
- Width 2.844 in
- Depth 1.063 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 5186-2
- Zoro # G1769575
- UPC # 050169518625
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Depth | 1.063 in |
Height | 4.594 in |
Size | 2.844" W x 4.594" H |
Details
Item | Electrical Box Cover |
Box Type | 1-Gang |
Number of Gangs | 1 |
Cover Type | Lampholder and Cluster |
Material | Die-Cast Aluminum |
Cover Material | Aluminum |
Includes | Gasket and Mounting Hardware |
Standards | UL 514A; UL Listed;CSA Certified |
Color | Bronze |
Weight | 0.275 lb. |
Construction | Metallic |
Nema Rating | NEMA 3R |
Description
Rectangular Cluster Cover,Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX 5140103U 05 in PVC Male Terminal Adapter (3189438)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .49-.71", 25MM, Black (SECM25B)
- SQUARE D Circuit Breaker, HOM Series 20A, 1 Pole, 120V AC (HOM120DF)
- BELL OUTDOOR Weatherproof Cover, Round, 1 Gang, Lampholder/Cluster (5197-0)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- BELL OUTDOOR Weatherproof Cover, 1 Gang, 4-1/2 in H, 2-3/4 in W, NEMA 3R, Steel, Gray (5173-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Toggle (5124-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5180-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5031-0)
- LEGRAND Device Bracket, Gray, Steel, Brackets (G4050)
- Bell Outdoor Electrical Box Covers