Shop All Electrical Boxes
Bell Outdoor
Electrical Box, 47.8 cu in, Switch Box, 3 Gang, Steel, Rectangular
Mfr # 686
Zoro # G3511685
product price: $7.85
/ea
Sold in multiples of 10 for $78.50
$78.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 47.8 cu in
- Box Type Switch Box
- Number of Gangs 3
- Material Steel
- Width 6.970 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 686
- Zoro # G3511685
- UPC # 50169006863
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 6.970 in |
Depth | 2-1/2 in |
Height | 7-5/8 in |
Conduit Size | 1/2 in, 3/4 in |
Details
Item | Electrical Box |
Capacity | 47.8 cu in |
Box Type | Switch Box |
Number of Gangs | 3 |
Material | Steel |
Opening Shape | Rectangular |
Color | Gray |
Bracket Type | FM, for Metal or Wood Studs |
Knockouts | 1/2 in;3/4 in |
Features | Reference the Box Selection section in the front of this catalog for complete description of bracket types and features.; Supplied with eleven (11) 1/2 and 3/4 in. concentric knockouts; Welded steel construction with "FM" bracket - 1/2 in. set back; Standard device spacing with tapped 6-32 holes for devices; Uses Raco 971 voltage partition; 47.8 cu. in. capacity |
Certified Listed | UL Listed |
Bracket Setback | 0.5 |
Drawn or Welded | Welded |
Standard | UL Listed |
Wiring System | Conduit |
Type | Box;Large Capacity |
Packaging Type | No Packaging |
Description
3G Switch Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB OT25F3, SWITCH 3P 25A UL508 NF 6MM (OT25F3)
- DAYTON Hermetically Sealed Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA2)
- TRIPP LITE UPS System, 800 VA, 4 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSINT800)
- FUNCTIONAL DEVICES-RIB D2421C Spdt Enclosed Pilot (RIBD2421C)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- BELL OUTDOOR Weatherproof Electrical Box, 16.5 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- BELL OUTDOOR Weatherproof Electrical Box, 32 cu in, FSS Box, 2 Gang, Aluminum, Square (5333-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5323-0)
- BELL OUTDOOR Weatherproof Box, 7 Outlets, Gray, 2-Gang, 2-Gang, Aluminum (5338-0)
- Bell Outdoor Electrical Boxes