Shop All Electrical Boxes
Bell Outdoor
Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round
Mfr # PRB57550GY
Zoro # G2119846
original price:
$7.93
16% off
new price: $6.59
/ea
Sold in multiples of 8 for $52.72
$52.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 13.5 cu in
- Box Type Round Box
- Material Non-Metallic
- Width 4-1/2 in
- Depth 1-1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # PRB57550GY
- Zoro # G2119846
- UPC # 092326130349
- Country of Origin China
- Category Electrical Boxes
Dimensions
Width | 4-1/2 in |
Depth | 1-1/8 in |
Height | 4.38 in |
Conduit Size | 1/2 in or 3/4 in |
Details
Item | Electrical Box |
Capacity | 13.5 cu in |
Box Type | Round Box |
Material | Non-Metallic |
Opening Shape | Round |
Color | Gray |
Cover Material | Nonmetallic |
Standards | UL Listed |
Weight | 0.438 lb. |
Construction | Nonmetallic |
Type | Box |
Nema Rating | NEMA 3R |
Description
Round Weatherproof Box,Outlets,Gray
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Rocker Switch Spdt 3 Tab (61101)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSYAB1A)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- EATON Cutler-Hammer Boot, F/30mm Flush Push Buttons (10250TA48)
- BELL OUTDOOR Weatherproof Electrical Box, 22.5 cu in, Single Gang, 1 Gang, Aluminum, Rectangular (5387-0)
- BELL OUTDOOR Weatherproof Box, 5 Outlets, White, 2-Gang, 2-Gang, Aluminum (5337-1)
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- BELL OUTDOOR Weatherproof Electrical Box, 55 cu in, Three Gang, 3 Gang, Aluminum, Rectangular (5390-0)
- BELL OUTDOOR Weatherproof Electrical Box, 16 cu in, Splice Box, 2 Gang, Aluminum, Round (5361-0)
- BELL OUTDOOR Electrical Box, Light Box, 1 Gang, Metallic, Rectangular (5883-6)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (517)
- Bell Outdoor Electrical Boxes