Shop All Electrical Box Hardware
Bell Outdoor
699 Masonry, Box Accessory, 5 Gang, Steel, Electrical Box
Mfr # 699
Zoro # G0833430
Sold in multiples of 10 for $144.90
$144.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Number of Gangs 5
- Type Box
- Material Steel
- Length 3.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Outdoor
- MFR # 699
- Zoro # G0833430
- UPC # 50169006993
- Country of Origin Mexico
- Category Electrical Box Hardware
Dimensions
Length | 3.75 in |
Width | 9.219 in |
Depth | 3-1/2 in |
Height | 3.75 in |
Each - Width | 9.219 in |
Details
Item | 699 Masonry |
Accessory Type | Box |
Number of Gangs | 5 |
Type | Box |
Material | Steel |
Box Type | Electrical Box |
Sub-Category | Other Accessories |
Wiring System | Conduit |
Cubic Capacity | 112.3 cu.in |
Drawn or Welded | Welded |
Product Type | Steel Boxes and Covers |
Certified Listed | UL Listed |
Standard | UL Listed |
Knockouts | 1/2 - 3/4 in Concentric |
Bracket Type | No Bracket |
Number of Gang(s) | 5-Gang |
Features | Rugged welded design does not fall apart during construction.; Available from one to six gang configurations in both 2-1/2" and 3-1/2" depths.; Rectangular shape fits square cuts in block.; Large volume design allows for additional work room inside the box.; Standard 1/2" and 3/4" concentric knockouts.; Device ears inside the box prevent mortar from getting in the device holes.; Steel voltage partition #971 fits all 2-1/2" or 3-1/2" depths.; Standard wall plates can be used. |
Packaging Type | No Packaging |
Description
699 Masonry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Rectangular, Yellow (M22-XYK1)
- BURNDY Copper Braid, 12 In (BD12N)
- LEVITON Electrical Plugs 20A 125 250 V Wetguard Conn Ylw (76W08-C)
- MURR ELEKTRONIK Modlight Illumix Classic Line 12W, LED machine lamp, IP67, 24VDC, M12 connection (4000-75801-1415012)
- BELL OUTDOOR Extension Box, Ring Accessory, 2 Gang, Aluminum, Box (5407-0)
- BELL OUTDOOR Extension Box, Ring Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- BELL OUTDOOR Extension Ring, Adapter Accessory, Aluminum, Extension/Adapter (5363-0)
- BELL OUTDOOR Closure Plug, Weatherproof box/cover Accessory, Floor Box (5269-1)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, Floor Box (840)
- BELL OUTDOOR Hub 5 Inlets Double Gang Outlet Box, Weatherproof box/cover Accessory, 2 Gang, Aluminum (5334-0)
- RITTAL Plastic Wiring Pocket, Wiring Pocket Accessory, Polystyrene (2514000)
- Bell Outdoor Electrical Box Hardware