Shop All Cable Connectors
Bell Outdoor
1953 Connector
Mfr # 1953
Zoro # G3511518
product price: $4.99
/ea
Sold in multiples of 25 for $124.75
$124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Clamping Method Compression
- Material Zinc
- Compatible Conduit Type EMT
- Thread Size 3/4"-14
- Inside Diameter 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 1953
- Zoro # G3511518
- Country of Origin India
- Category Cable Connectors
Dimensions
Thread Size | 3/4"-14 |
Inside Diameter | 0.78 in |
Compatible Conduit Trade Size | 3/4 in |
Overall Width | 1 13/32 in |
Trade Size | 3/4 in |
Outside Diameter | 1.16 in |
Overall Length | 2 15/16 in |
Overall Height | 2 1/8 in |
Width | 1.421 in |
Height | 2.13 in |
Length | 2.938 in |
Dimensions | 2.938 in x 1.421 in x 2.13 in |
Description
Compression Connector, Zinc, Trade Size 3/4 in, Overall Length 2 15/16 in, Finish Plain, Compatible Conduit Type EMT, Thread Size 3/4 In.-14, Thread Type NPS, Conduit Fitting Type Connector, Standards CSA Certified, UL Listed, For Use With EMT, For Conduit Type EMT, Overall Height 2 1/8 in, Overall Width 1 13/32 in, Weight 0.22 lb, Compatible Conduit Trade Size 3/4 in, Connection Orientation Straight, Connection Type Threaded, Inside Diameter 0.78 in, Outside Diameter 1.16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Limit Switch, Plunger, Roller, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZV6-2RQ8)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 2.5 Lbs, 1268' Length, 0.0263" Diameter, Red (22SNS2.5)
- GENERAC Maintenance Kit for 7kW Centurion Standby Generators (6003)
- EATON CUTLER-HAMMER HUB CLOSURE 1-1/2"" (ARP00005CH15)
- BELL OUTDOOR Connector (4802-4)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- BELL OUTDOOR Closure Plugs 1 Npt Gray..Bag Of 4.. (5271-0)
- BELL OUTDOOR Screw In Connector Uninsulated (2282)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- KLEIN TOOLS Universal BNC Compression Connectors RG6-R6Q 10-Pack (VDV813-607)
- Bell Outdoor Cable Connectors