Shop All Electrical Box Hardware
Bell Outdoor
1/2 Ground Clamps Threaded Hub Type
Mfr # 2522
Zoro # G3132011
product price: $10.35
/ea
Sold in multiples of 25 for $258.75
$258.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Length 1.938 in
- Width 3.594 in
- Sub-Category Grounding Accessories
- Trade Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # 2522
- Zoro # G3132011
- Country of Origin India
- Category Electrical Box Hardware
Dimensions
Length | 1.938 in |
Width | 3.594 in |
Trade Size | 1/2" |
Height | 3.5 in |
Dimensions | 1.938 in x 1.938 in x 3.5 in |
Each - Width | 3.594 in |
Details
Item | Ground Clamps Threaded Hub Type |
Material | Bronze |
Sub-Category | Grounding Accessories |
Industry Standard(s) | UL 514B |
Certified Listed | UL Listed |
Conductor Range | #6 AWG to #10 AWG |
Application | For use with grounding wire or conduit to water pipes or ground rods |
Standard | UL 514B |
Features | Bronze cast construction assures ground path continuity and provides corrosion resistance; Additional sizes available |
Description
1/2 Ground Clamps Threaded Hub Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad Armored Cable 600V SLVR (55527201)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, (5) 100 VA, NEMA 1, Not Rated, 24V AC, 120/240/277/480V AC (PSH500A)
- OMRON Heavy Duty Limit Switch, No Lever, Rotary, SPDT, 10A @ 600V AC, Actuator Location: Side (D4A1101N)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-8011)
- BELL OUTDOOR Swing Arm Extension, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5414-0)
- BELL OUTDOOR Weatherproof Motion Sensor Switch, Switch Accessory, Lighting (5639-6)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 2 Gang, Aluminum, Box (5407-0)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 840, Floor Box (840)
- BELL OUTDOOR Extension Box, NOVAL Accessory, 1 Gang, Aluminum, Extension/Adapter (5406-0)
- BELL OUTDOOR Weatherproof Box, Weatherproof box/cover Accessory, Mounting Lugs (5302-0)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Aluminum (A36P30AL)
- Bell Outdoor Electrical Box Hardware