Shop All Electrical Box Covers
Bell Outdoor
1 -Gang Multi-directional Weatherproof Flip Cover Kit, 7" W, 8.5" H
Mfr # MK1250WH
Zoro # G2119925
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Width 7"
- Depth 3.25"
- Cover Material Aluminum
- Lid Style Flip Lid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Outdoor
- MFR # MK1250WH
- Zoro # G2119925
- UPC # 092326112192
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Width | 7" |
Depth | 3.25" |
Height | 8.5" |
Size | 7" W x 8.5" H |
Details
Item | Weatherproof Flip Cover Kit |
Number of Gangs | 1 |
Cover Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Multi-directional |
Includes | Duplex, Box, and Cover |
Color | White |
Description
Weatherproof Flip Cover Kit,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN SYSPEND 180-MAX Horizontal Wall Joint, L (S1MWJHG)
- EATON Legend Plate, Rectangular, Off-On, Black (M22S-ST-GB10)
- REMINGTON INDUSTRIES 18 AWG Gauge Solid Hook Up Wire, 500 ft Length, White, 0.0403" Diameter, UL1007, 300 Volts (18UL1007SLDWHI500)
- MONOPRICE Ethernet Cable, Cat 6, Purple, 5 ft. (3431)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (PBC200WH)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5027-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Blank/Flat (5175-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5157-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5874-6S)
- WIEGMANN Box With Blank Cover, Carbon Steel, Pushbutton (PB3BC)
- Bell Outdoor Electrical Box Covers