Shop All TV Stands & Entertainment Centers
Bell O International
BELLO INTERNATIONAL LLC TPC2133 Triple Play Universal Flat Panel A-V System with Swivel TV Mounting
Mfr # TPC2133
Zoro # G403948555
product price: $964.99
/ea
Free Shipping & Returns
$964.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell O International
- MFR # TPC2133
- Zoro # G403948555
- UPC # 748249021331
- Country of Origin China
- Category TV Stands & Entertainment Centers
Description
This richly crafted design blends Dark Espresso finished solid wood legs with Brushed Nickel and assembles quickly with No Tools required. The Triple Play system offers three configuration options to meet your display and room layout. It can accommodate most Flat Panel TVs up to 60" or 125 lbs., plus at least four audio/video components. The complete rear swivel mounting system can be removed so that the TPC2133 can be used as a 3-shelf stand-alone table, or the swivel mounting pole can be removed and the TV can be hung on the included swivel wall mount. It features Black tempered safety glass shelves and a scratch resistant powder-coated metal frame. The open architecture design provides plenty of ventilation and an integrated CMS Cable Management System hides and organizes unsightly wires and interconnect cables.
Dimensions: 52"W x 59-1/2"H x 22-3/8"D.
TV Size: Up to 60 inches or 125 lbs.
TV Type: Flat Panel, LCD, LED, Plasma.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS Hanging Chair Cart, Double Tier (HCC2DTCART)
- FLASH FURNITURE Folding Chair, Plastic, Fan Back, White (LE-L-4-WHITE-GG)
- BAXTON STUDIO Vivan Modern Bohemian Natural Brown Rattan and Mahogany Wood Storage Cabinet (228-13135-ZORO)
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- CONVENIENCE CONCEPTS 60 In. Newport Ventura Tv Stand, Weathered Gray (HI206838)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", White (212BMC96)
- MANHATTAN COMFORT Vernon 62.99 Floating Entertainment Center, Rustic Brown and Black (236BMC98)
- HUDSON & CANAL TVs up to 65 in. Deacon Rectangular TV Stand Charcoal Gray (TV1544)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe (TV09-34)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Black (TV46-51)
- HENN & HART Henn & Hart TV1012 58 in. Sawyer White TV Stand with Crystal Fireplace Insert (TV1012)
- Bell O International TV Stands & Entertainment Centers