Shop All TV Mounts & Stands
Bell O International
BELLO INTERNATIONAL LLC PP59B Optional Flat Panel TV Mounting System
Mfr # PP59B
Zoro # G304015325
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell O International
- MFR # PP59B
- Zoro # G304015325
- UPC # 748249000596
- Country of Origin China
- Category TV Mounts & Stands
Description
This heavy duty Flat Panel TV Mounting System is designed to hang most Flat Panel Plasma or LCD TVs up to 63" (not exceeding 175 lbs.) above select Wood Audio/Video Cabinets. Made of heavy duty, scratch resistant, powder-coated steel, it includes universal mounting brackets and most common hardware needed for TV mounting. A CMS Cable Management System is included to hide wires and interconnect cables. Designed for use with select Wood Audio/Video Cabinets. Available in black finish.
Dimensions: 32 W x 59 H x 10-3/8 D.
TV Size: Most Flat Panel TVs up to 63 inches.
TV Type: Flat Panel Plasma and LCD.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNO DYNO: Network Cable-CAT6 CCA WHITE Cat-6 UTP Cable 1000Ft. White (Standard Quality) (DYN-909887)
- SKILLEDPOWER All Metal Heavy Duty CPU Stand-Roller Tall Walls Castors - Black (SK8368)
- ULTRATECH 12V 5AH SLA BATTERY F2 (IM-1250F2)
- BATTERY CLERK AJC® Powervar ABCEG251-11 12V 8Ah UPS Battery (POWERVAR-ABCEG251-11)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 65" TV Screen (65 LCD Guardian)
- CHIEF Component Shelf (TA100)
- MOORECO TV Wall Mount, 37-1/2" W, Adjustable, 46" H (37745)
- MOUNT-IT Tablet Arm Mount Holder for 10 Inch Screens (MI-1401)
- PEERLESS Cart with TV Mount, For Televisions (SR598)
- PC ENCLOSURES Black Powder Coated Steel - Fits up to 32" TV Screen (32 LCD Guardian)
- CHIEF Flat Mount Hardware Kit (FHB5147)
- Bell O International TV Mounts & Stands