Shop All Automotive Tool Parts
Bell
Light Clip, Black/Silver
Mfr # 22069-8
Zoro # G2936254
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Silver
- Material ABS
- For Use With Automobiles
- Includes (3) Ag13 Batteries
- Product Type Clip Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell
- MFR # 22069-8
- Zoro # G2936254
- UPC # 076027220691
- Country of Origin China
- Category Automotive Tool Parts
Details
Color | Black/Silver |
Material | ABS |
For Use With | Automobiles |
Item | Light Clip |
Includes | (3) Ag13 Batteries |
Product Type | Clip Light |
Description
Light Clip, Product Type Clip Light, Material ABS, Color Black/Silver, Includes (3) Ag13 Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOBIL 5 gal Gear Oil Pail Black (100684)
- DONALDSON P569276, HYD CART (P569276)
- ANDERSON METALS Male Elbow, Compression, Brass (1469X6X8)
- SEA DOG Plug-2" Garboard Ss, #520060-1 (520060-1)
- BELL Digital Clock, Indicator, Black/Silver (37007-8)
- BELL Anti-Theft Door Lock Knob, Chrome (04510-8)
- BELL Digital Clock (22-1-37015-8)
- NITE IZE Steelie Dash Ball, Stainless Steel (STDM-11-R7)
- JJ KELLER Forms Binder, Hard Surface, Black (3788)
- TITAN Magnetic Tray, 5-7/8"Diameter Round, Stainless Stl, W/ Non Marrin (TIT21264)
- SUNEX Universal Deep Imp, 3/8" 21Mm (SUN321UMD)
- Bell Automotive Tool Parts