Shop All License Plate Frames & Hardware
Bell
License Plate Cover, Clear/Black, Polymer
Mfr # 45601-8
Zoro # G2297556
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Clear
- For Use With License Plate
- Material Polymer
- Width 7 1/4 in
- Length 12 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 45601-8
- Zoro # G2297556
- UPC # 076027456014
- Country of Origin China
- Category License Plate Frames & Hardware
Dimensions
Width | 7 1/4 in |
Length | 12 9/16 in |
Details
Item | License Plate Cover |
Color | Black, Clear |
For Use With | License Plate |
Material | Polymer |
Plate Accessory Type | Frame |
Description
License Plate Cover, Plate Accessory Type Frame, Black, Clear, Length 12 9/16 in, Width 7 1/4 in, Polymer, Includes -
Restrictions
- This item has been restricted from sale in the following states: IL, MD, NY
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGFIELD Track Ii 12Way Ad Swivel, #1100318 (1100318)
- FREMONT DIE CONSUMER PRODUCTS INC Cleveland Browns Large Die-Cut Window Film - New Logo (2324596442)
- WIX FILTERS Engine Oil Filter #Wix 57502 (57502)
- UWS BLACK/34IN V-SHAPED UTILITY TRAILER BOX (TBV-34-BLK)
- BELL License Plate Cover, Clear, Polymer (00456-8)
- RICO INDUSTRIES Kansas City Chiefs License Plate Metal (6734548511)
- STRIKE3 Tuf Flat Novelty License Plate shield; Smoke (ST55976)
- CAR DEALER DEPOT Slotted Hex, License Plate Screw 100/Pk Pk (LPS-100)
- RICO Chicago Cubs License Plate Laser Cut Silver (9474613853)
- CUSTOM ACCESSORIES Black/Silver Metal/Nylon License Plate Fasteners (93323)
- R & R IMPORTS R & R Imports LP-C-MIN19 Minnesota Gophers Metal License Plate (LP-C-MIN19)
- Bell Automotive Exterior Accessories