Shop All Automotive Mirrors
This Product is Discontinued
Bell
Large Mirror, Clip-On, 9 3/4 In L (Discontinued)
Mfr # 04331-8
Zoro # G0412991
This Product is Discontinued
Key Features
- Includes (2) Visor Mounting Clip
- Total Length (In.) 9 in
- Type Clip-On
- Heated No
- Motorized No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell
- MFR # 04331-8
- Zoro # G0412991
- UPC # 076027043313
- Country of Origin China
- Category Automotive Mirrors
Dimensions
Total Length (In.) | 9 in |
Mirror Width | 9 in |
Details
Includes | (2) Visor Mounting Clip |
Item | Visor Mirror |
Type | Clip-On |
Heated | No |
Motorized | No |
Shape | Rectangular |
Mirror Type | Visor Clip-On |
Mirror Profile | Flat |
Mounting Style | Clip-On |
For Vehicle Side | Driver, Passenger |
Description
Visor Mirror, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Mirror Width 9 in, Mirror Type Visor Clip-On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.