Shop All Electrical Box Hardware
Bell Hudson
Electrical Box, 1 Gang, Aluminum
Mfr # 5400-5
Zoro # G210840943
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Aluminum
- Width 2.865 in
- Depth 1.317 in
- Conduit Size (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell Hudson
- MFR # 5400-5
- Zoro # G210840943
- UPC # 50169540053
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 2.865 in |
Depth | 1.317 in |
Conduit Size (In.) | 1/2 in |
Height | 4.57 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Aluminum |
Color | Gray |
Capacity | 9.5 cu in |
Description
Box Extnsn Rec Gry 4.6 in.H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL 16 AWG 4 Conductor Stranded Multi-Conductor Cable GY (C2425A)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, White, Nylon Jacket, PVC Insulation (11580883)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 1, Screw On (SC181804NK)
- OMRON Power Supply Module C200HWPA204 (C200HW-PA204)
- BELL HUDSON Box Extnsn Rnd Gry 4.2H (5363-0)
- RITTAL Door-Operated Switch, 118 in. L (4315810)
- NVENT HOFFMAN Data Pocket, Pocket Accessory, Thermoplastic (ADP2)
- HUBBELL Electrical Box, Box Accessory, Steel, Octagon Box (130)
- NVENT HOFFMAN Foot Kit, Kit Accessory, Steel (CMFK)
- WIEGMANN Back Panel, Panel Accessory, Carbon Steel (N1P2436)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1503000)
- Bell Hudson Electrical Box Hardware