Shop All Electrical Box Hardware
Bell Hudson
Box Extnsn Rnd Gry 4.2H
Mfr # 5363-0
Zoro # G410763875
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Width 4.203 in
- Depth 1-5/8 in
- Conduit Size (In.) 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell Hudson
- MFR # 5363-0
- Zoro # G410763875
- UPC # 50169536308
- Country of Origin Japan
- Category Electrical Box Hardware
Dimensions
Width | 4.203 in |
Depth | 1-5/8 in |
Conduit Size (In.) | 1/2 in |
Height | 4.203 in |
Details
Item | Electrical Box Extension Adapter |
Material | Aluminum |
Color | Gray |
Capacity | 16 cu in |
Description
Box Extnsn Rnd Gry 4.2H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 2'' Rigid Conduit Plastic Bushing, 25PK (PB200)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 4.50A, 600V AC, Non-Indicating (FRS-R-4-1/2)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (32UK32)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- BELL HUDSON Electrical Box Extension Adapter, 1 Gang, Aluminum (5400-5)
- WIREMOLD Legrand Cordmate II 4.75 in. L Box Extender (C53)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2424)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR4)
- NVENT HOFFMAN Stand Kit, NOVAL Accessory, Steel (AFK1812)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D60S)
- NVENT CADDY Wire Protection Plate, Steel, - (304B2)
- Bell Hudson Electrical Box Hardware