Shop All Point-and-Shoot Cameras
This Product is Discontinued
Bell + Howell
Splash WP10 Waterproof 12.0-Megapixel Digital Camera (Yellow) (Discontinued)
Mfr # WP10-Y
Zoro # G5302657
This Product is Discontinued
Key Features
- Color Yellow
- Product Type Compact Camera
- Digital Zoom 8x
- Features Anti-shake, Face Detection
- Screen Size 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell + Howell
- MFR # WP10-Y
- Zoro # G5302657
- UPC # 84438900644
- Country of Origin China
- Category Point-and-Shoot Cameras
Dimensions
Screen Size | 2.4" |
Details
Color | Yellow |
Product Type | Compact Camera |
Digital Zoom | 8x |
Features | Anti-shake, Face Detection |
Battery Included | Yes |
Description
The Bell+Howell WP10 Splash camera in yellow is a 12-megapixel waterproof digital camera that is easy to use, compact, and handheld. It is waterproof to 10 feet, so you can take it with you to the beach, in the pool, surfing, skiing, and boating, as well as standard everyday use. Pictures come out clear and vivid with vibrant colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.