Shop All Power Supplies
Bell + Howell
Power Supply, 105 to 125V AC, 18.5V DC
Mfr # 381292-13
Zoro # G309238590
product price: $97.49
/ea
Free Shipping & Returns
$97.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 105 to 125V AC
- Output Voltage 18.5V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell + Howell
- MFR # 381292-13
- Zoro # G309238590
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 105 to 125V AC |
Output Voltage | 18.5V DC |
Description
W/ Battery Back Up 105/125V-Ac 160Ma 18.5V-Dc Ac To Dc Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Ring Term 22-16Awg 8-10 (20-102)
- SQUARE D Relay 600Vac 10Amp Nema +Options (8501XDO40V62)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- SCHNEIDER ELECTRIC Power Supply Modules AS-P120-000 (AS-P120-000)
- SOLAHD DC Power Supply, 380/480V AC, 24V DC, 240W, 10A, DIN Rail (SDN1024480C)
- SOLAHD DC Power Supply, 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail/Chassis (SCP30S24DN)
- OMRON DC Power Supply, 100/240V AC, 48V DC, 150W, 3.3A, DIN Rail (S8FS-G15048CD)
- OMRON DC Power Supply, 100/240V AC, 24V DC, 50W, 2.2A, DIN Rail (S8FSG05024CD)
- OMRON Switching Power Supply, 100/240V AC, 24V DC, 120W, 5A, Bracket (S8VK-C12024)
- OMRON DC Power Supply, 100/240V AC, 12V DC, 50W, 4.3A, DIN Rail (S8FSG05012CD)
- Bell + Howell Power Systems