Shop All LED Outdoor Lighting
Bell + Howell
Bionic Flood Light, 42 V, 10 W, 3Lamp, LED Lamp, Bright White Light, 1109 Lumens Lumens
Mfr # 7897
Zoro # G907456266
product price: $53.79
/ea
Sold in multiples of 6 for $322.74
$322.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell + Howell
- MFR # 7897
- Zoro # G907456266
- UPC # 80313078972
- Country of Origin China
- Category LED Outdoor Lighting
Description
BellHowell Bionic Flood Light, 42 V, Wattage Rating 10 W, Lamp Wattage 36 W, Number of Lamps 3, Lamp Type LED, Color Rendering Index CRI 44, Beam Angle 180 deg, Color Temperature 6500 K, Lumens 1109 Lumens, Light Color Bright White, Detection Range 26 ft, Fixture Material ABS, Fixture Color Black, Dimensions 433 in L x 13 in W x 23 in H, Wall Mounting, Includes Integrated LED, Mounting Hardware, Remote Control
Restrictions
- WARNING: This product can expose you to chemicals including 2,4,6-Trichlorophenol, which is known to the State of California to cause cancer, and Testosterone enanthate, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXO LED Wall Pack, 32W, 3050 lm, 8" H x 15" L (PVL3-180L-5K-035-U-DB)
- LEISURE SPORTS 2-in-1 Camping Lantern with Ceiling Fan, Portable Tent Light with 12 Bright LED, USB and Battery (159826JCR)
- GE LAMPS Linear LED Bulb, T8, 24"L, 2-Pin(G13), 3500K, Watts: 9 W (LED9BDT8/G2/835)
- ILC Replacement for Philips 100q/cl-120v replacement light bulb lamp (100Q/CL-120V PHILIPS)
- BELL + HOWELL Bionic Spotlight, 5Lamp, LED Lamp, Black (2963)
- E E SYSTEMS GROUP eLEDing® Solar 30W 3800 LM 5000K LED Area Flood Light Smart w/ Detachable Spot Head (EE850W-DT30W-FH)
- SMART SOLAR Smart Living 15 in. One Mantle Wood Newport LED Candle Lantern Brown, 2PK (84044-LC)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- NEWHOUSE LIGHTING - OUTDOOR 50ft. Smart LED Outdoor String Lights (SMG40STRING15)
- SUNLITE 12" Square LED Decorative Outdoor Fixture, Dimmable, 30K/40K/50K - CCT Tunable, Black Finish (87787-SU)
- LIGHTNING Monterey Outdoor Light- Black (LI370427)
- Bell + Howell LED Outdoor Lighting