Bell & Howell 6036849 Bionic Solar Powered 5 W LED Floodlight; Black
Mfr # 6036849
Zoro # G104031167
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell + Howell
- MFR # 6036849
- Zoro # G104031167
- UPC # 80313078972
- Country of Origin China
- Category Security & Flood Lights
Description
Bionic Spotlight is the solar-powered light that turns on automatically when it detects motion, up to 25 feet away. Best of all Bionic Spotlight does not require wiring or batteries, so you save money. Just place your Bionic Spotlight where the solar panel can soak up the sun. The solar panel then collects the suns energy and charges it. The Bionic Spotlight also has eight high intensity LED light that can cover an entire area over 600 square feet and stays on until no motion is detected. Bionic Spotlight is year-round durable and weather resistant and is backed up by a 5-year warranty.
Specifications- Color: Black
- Power Source: Solar Powered
- Light Source: LED
- Motion Sensing: Yes
- Waterproof: Yes
- Wattage( inches): 5
- Width(in.): 3 in.
- Weight: 1.82 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE LFE-30W-MCT-KNCOMPACT FLOOD LIGHT 15W 120V 1600LM, ADJ. 30/40/50K, KNUCKLE (LFE-30W-MCT-KN)
- ECOSMART 5 in. and 6 in. 2700K Color Temperature Integrated LED Recessed Retrofit Trim (NB01aA10FR1-279)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 3000K, Nickel (L-POC-3EQFR-WNI-1)
- BELL + HOWELL Bionic Light MotionSensing Solar Powered LED Gray Security Light (7898)
- BELL + HOWELL Bionic Motion-Sensing Solar Powered LED Black Floodlight (8523)
- BELL + HOWELL Bionic Spotlight Duo Motion-Sensing Solar Powered LED Black Spotlight (7782)
- BELL + HOWELL SECURITY LIGHT LED WHITE (8575)
- WESTGATE FLD2-50CW-KNLED BULLET FLOOD LIGHTS, 120-277V (FLD2-50CW-KN)
- ILC Replacement For SATCO 65713 (65-713)
- Bell + Howell Security & Flood Lights