Shop All LED Outdoor Lighting
Bell + Howell
Bell & Howell 6000790 0.89 watt Stone Brown Solar Powered LED Walkway Light - Pack of 4
Mfr # 6000790
Zoro # G903978601
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell + Howell
- MFR # 6000790
- Zoro # G903978601
- UPC # 80313025532
- Country of Origin Unknown
- Category LED Outdoor Lighting
Description
Adorn your garden with the whimsical touch of this landscape lighting. Powered by the sun, these innovative light stakes will illuminate your yard at night with a bright and powerful LED.
Features- Super bright 8 LED solar inground lights
- Stakes included
- Solar powered
- No wires or batteries needed
- Auto on/auto off
- Water Resistant
- Pack of 4
- Finish: Stone
- Color: Brown
- Power Source: Solar Powered
- Watts: 0.89 watt
- Light Source: LED
- Glass or Lens Type: Clear
- Dusk to Dawn: Yes
- Motion Sensing: No
- Design: Disk
- Casing Material: Polyresin
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BULB LED A19 DL 16W 6PK (A160085010KLED6)
- LUMAPRO LUMAPRO 62 to 120 Watts, 1 or 2 Lamps, Electronic Ballast (4KGG3)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x2ft Troffer (DGA22)
- BAYCO HIGH LUMEN 50' MULTI PURPOSE LIGHT (BYSL-866)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 24 Foot, 12 Bulb, Dimmable, Color Changing (SY-SL5C03)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- JD INTERNATIONAL LIGHTING Commercial LED Square Canopy Lighting, 40W, 5000 Lumens, 5000K, IP65, UL, DLC Premium (CLCN11-40W-SAAN-50K)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- ENBRIGHTEN Seasons Cafe Lights, 24 ft., 12 Bulbs (39511)
- WESTGATE LRS-F-MCT-C90-MGBROUTDOOR IP65 DOUBLE LENS 12W 120V 650LM CRI90 SELECT 30/40/50K ES T24, WHITE (LRS-F-MCT-C90-MGBR)
- Bell + Howell LED Outdoor Lighting