Shop All Pressure Reducing Valves
Bell & Gossett
Water Pressure Reducing Valve, 1/2 In.
Mfr # 110197LF
Zoro # G3111954
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type NPT
- Body Material Brass
- Max. Pressure 125 psi
- Max. Temp. 225 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 110197LF
- Zoro # G3111954
- UPC # 683328233314
- Country of Origin India
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1/2" |
Length | 6-7/16" |
Height | 6" |
Details
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 125 psi |
Max. Temp. | 225 Degrees F |
Valve Type | Standard |
Strainer | Yes |
Preset Pressure Settings | 12 psi |
Material | Brass |
Item | Water Pressure Reducing Valve |
Pressure Adjustment Range | 10 to 25 psi |
Series | Bell & Gossett |
Connection | NPT |
Material of Construction | Brass |
Description
Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Pipe Size 1/2 in, Preset Pressure Settings 12 psi, Pressure Adjustment Range 10 to 25 psi, Connection Type NPT, Height 6 in, Length 6 7/16 in, Max. Temp. 225 Degrees F, Max. Pressure 125 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Nylon, Black, 10 PK (3175 60 13)
- LEGEND VALVE 1" BRONZE MALE ADAPTER (312-005)
- JOMAR VALVE 1/2" NPT Lead Free Brass Italian Ball Valve (T-100C)
- ZORO SELECT 1-1/2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P575)
- BELL & GOSSETT Water Pressure Reducing Valve, 3/4 In. (110196LF)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110192LF)
- BELL & GOSSETT Fb-38Tu 1/2" Npt. Union Pressure (FB-38TU)
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110199LF)
- BELL & GOSSETT B7-12 3/4" Npt. Pressure (B7-12)
- BELL & GOSSETT Fb-38 1/2" Npt. Pressure (FB-38)
- HONEYWELL Ds06-102-Dut-Lf 1 Inch Ds06 (DS06-102-D)
- Bell & Gossett Valves