Shop All Pump Parts
Bell & Gossett
Union, Pipe Size (In.) 3/4 NPT, PK2
Mfr # 113202LF
Zoro # G1258162
original price:
$107.93
29% off
new price: $76.55
/pk 2, $38.28/ea
Free Shipping & Returns
$76.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Lead Bronze
- For Use With Potable Systems
- Gasket Not Included
- For Pump Number 4RD06, 4RD08, 4RD11
- Pipe Size (In.) 3/4 NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # 113202LF
- Zoro # G1258162
- UPC # 683328225524
- Country of Origin United States
- Category Pump Parts
Dimensions
Pipe Size (In.) | 3/4 NPT |
Compatible Pipe Size | 3/4 in |
Union to Pump Connection Size | 3/4 in |
Details
Item | Union Set |
Material | Low Lead Bronze |
For Use With | Potable Systems |
Gasket | Not Included |
For Pump Number | 4RD06, 4RD08, 4RD11 |
Compatible with Series | NBF |
Compatible with Manufacturer Model Number | NBF-12U/LW, NBF-22U, NBF-9U/LW |
For Use With Potable Systems | Yes |
Compatible with Pump Type | In-Line Circulating Pumps |
Compatible with Series Family | NBF |
Union to Pipe Connection Type | FNPT |
Union to Pump Connection Type | FNPT |
Compatible with Brand | Bell and Gossett |
Union Material | Bronze |
Compatible with Manufacturer Model Number [NEW] | NBF-12U/LW, NBF-22U, NBF-9U/LW |
Compatible Manufacturer Part Number | NBF-12U/LW, NBF-22U, NBF-9U/LW |
Compatible Grainger Part Number | 5JPA9, 5JPC1 |
Compatible with Manufacturer Part Number | NBF-12U/LW, NBF-22U, NBF-9U/LW |
Compatible Manufacturer Model Number | NBF-12U/LW, NBF-22U, NBF-9U/LW |
For Use with Mfr. Model Number | NBF-12U/LW, NBF-22U, NBF-9U/LW |
For Use With Mfr. Model Number | NBF-12U/LW, NBF-22U, NBF-9U/LW |
Description
Union Set, Compatible with Brand Bell and Gossett, Compatible Pipe Size 3/4 in, Compatible with Grainger Part Number 5JPA9, 5JPC1, Compatible with Manufacturer Model Number NBF-12U/LW, NBF-22U, NBF-9U/LW, For Use With Potable Systems Yes, Union Material Bronze, Union to Pipe Connection Type FNPT, Union to Pump Connection Size 3/4 in, Union to Pump Connection Type FNPT, Compatible with Series NBF, Compatible with Series Family NBF, Compatible with Pump Type In-Line Circulating Pumps
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch Kit (PP2114SKII02G)
- PULSAFEEDER Flowmeter, Pulse, 22 GPM, 3/4 In. (MTR201)
- DAYTON Seal Assembly (PPTLS5013G)
- DWYER INSTRUMENTS Vfb-80-Ssv -Flowmeter Range 5-12 (VFB-80-SSV)
- BELL & GOSSETT Bearing Assy, For 4RC93-94, Incl Impeller (189166LF)
- BELL & GOSSETT Seal Bearing Assembly (185333LF)
- BELL & GOSSETT Bearing Assembly (189163LF)
- BELL & GOSSETT S.S. SHAFT SLEEVE KIT (185022)
- BELL & GOSSETT Power Pack, 1-1/2 HP, 208 to 230/460V (169237)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 2-1/2 In. (1AS-2.5)
- HARTELL Lta Seal Assembly (901225)
- Bell & Gossett Pump Parts