Shop All Pump Parts
Bell & Gossett
Tube, Oil, 1 1/2 Oz
Mfr # 118153
Zoro # G1067315
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Pump Number 4RC91, 4RC92, 4RC93, 4RC94, 4RC96, 4RC97, 4RC98 99, 4RD01, 4RD02 4RD03, 4RD16, 4RD17
- Container Type Tube
- Compatible with Pump Type In-Line Circulating Pumps
- Container Capacity 1.5 oz
- Series Family 100 NFI, 2-1/2 in, 2-1/2 in AB, 2 in BNFI, HD3, HD3 AB, HV BNFI, HV NFI, LD3, LD3 AB, PD37S, PR, 100 BNFI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 118153
- Zoro # G1067315
- UPC # 683328210742
- Country of Origin United States
- Category Pump Parts
Details
Item | Circulating Pump Lubricant |
For Pump Number | 4RC91, 4RC92, 4RC93, 4RC94, 4RC96, 4RC97, 4RC98 99, 4RD01, 4RD02 4RD03, 4RD16, 4RD17 |
Container Type | Tube |
Compatible with Pump Type | In-Line Circulating Pumps |
Container Capacity | 1.5 oz |
Series Family | 100 NFI, 2-1/2 in, 2-1/2 in AB, 2 in BNFI, HD3, HD3 AB, HV BNFI, HV NFI, LD3, LD3 AB, PD37S, PR, 100 BNFI |
Description
Circulating Pump Lubricant, Container Type Tube, Container Capacity 1.5 oz, Compatible with Pump Type In-Line Circulating Pumps, Series Family 100 NFI, 2-1/2 in, 2-1/2 in AB, 2 in BNFI, HD3, HD3 AB, HV BNFI, HV NFI, LD3, LD3 AB, PD37S, PR, 100 BNFI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEF Manual Nozzle, 1" dia., 16" L, 7" W, 3" H (DEF-MN)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HARC)
- WAYNE WATER SYSTEMS Wayne Water Systems 4003743 1 by 6 HP Bug Auto Thermoplastic Switchless Bottom AC Submersible Utility Pump (4003743)
- DAYTON Bushing, Carbon Graphite, PK4 (PPO9ZN009G)
- BELL & GOSSETT VOLUTE COVERPLATE (186482)
- BELL & GOSSETT Fastener Pkg, For 4RC95, 4RC96 (P65030)
- BELL & GOSSETT FT125H-3/4 Cover Repair Kit (405600)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- BELL & GOSSETT Thermostatic Element, 25 psi (405628)
- BELL & GOSSETT Seal Bearing Assembly (185260LF)
- PULSAFEEDER Pump Repair Kit, Pulsatron (K3KTC1)
- Bell & Gossett Pump Parts