Shop All Pump Parts
Bell & Gossett
Thermostatic Element, 25 psi
Mfr # 405628
Zoro # G0974005
Free Shipping & Returns
$285.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Thermostatic Steam Trap Element
- For Use With 17-C-A-2-25, 17C-A-3-25, 17C-A-4-25, 17C-S-2-25, 17C-S-3-25, 17C-V-2-25
- Includes Thermostatic Element
- Product Type Steam Trap Element
- Compatible Brand Bell and Gossett
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # 405628
- Zoro # G0974005
- UPC # 751875056288
- Country of Origin United States
- Category Pump Parts
Details
Item | Thermostatic Steam Trap Element |
Type | Thermostatic Steam Trap Element |
For Use With | 17-C-A-2-25, 17C-A-3-25, 17C-A-4-25, 17C-S-2-25, 17C-S-3-25, 17C-V-2-25 |
Includes | Thermostatic Element |
Product Type | Steam Trap Element |
Compatible Brand | Bell and Gossett |
Compatible Manufacturer Model Number | 17-C-A-2-25, 17C-A-3-25, 17C-A-4-25, 17C-S-2-25, 17C-S-3-25, 17C-V-2-25 |
Compatible Steam Trap Type | Thermostatic |
Description
Thermostatic Steam Trap Element, Compatible Brand Bell and Gossett, Compatible Grainger Part Number 2CMG8, 2CMG9, 2CMH1, 4NU75, 4NU76, 4NU77, Compatible Manufacturer Model Number 17-C-A-2-25, 17C-A-3-25, 17C-A-4-25, 17C-S-2-25, 17C-S-3-25, 17C-V-2-25, Compatible Steam Trap Type Thermostatic, Product Type Steam Trap Element
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Output Shaft Assembly (P147-750-7045)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Urethane, 13 GPM (666053-388)
- OASE Waterfall Pump, 1/3 HP, 120V, 21 ft. Head (45423)
- PULSAFEEDER Injection Check/Back Press. Valve Assy. (J61098)
- BELL & GOSSETT Inline Air Separator, Cast Iron, 1 In. (IAS-1)
- BELL & GOSSETT Power Pack, 2 HP, 1725 rpm, 208 to 230/460V (169238)
- BELL & GOSSETT Seal Kit w/EPR/CARBON/SIC (186049LF)
- BELL & GOSSETT Air Vent 792, Internal Parts Repair Kit (405632)
- BELL & GOSSETT FTC-6 Cover Gasket (405634)
- BELL & GOSSETT Power Pack, 1 HP, 1725 rpm, 115/208 to 230V (169232)
- ARO Valve Insert (95838)
- Bell & Gossett Pump Parts