Shop All Steam Traps
Bell & Gossett
Steam Trap, 450F, Cast Iron, 0 to 75 psi
Mfr # B1075S-3
Zoro # G2598084
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 75 psi
- End to End Length 6 15/16 in
- Condensate Capacity Lbs/Hr 1,200 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # B1075S-3
- Zoro # G2598084
- UPC # 751875055816
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 15/16 in |
Overall Width | 3 13/16 in |
Port Connection Size | 3/4 in |
Orifice Diameter | 1/8 in |
Overall Length | 6 15/16 in |
Overall Depth | 3 13/16 in |
Description
Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 1,200 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET High Side Auto Coupler (41317)
- ANTHONY INTERNATIONAL Hold Open Arm (15-14707-0001)
- POWERZONE Fan Mini Black 4 Inch 1 Speed (CZHV4RSB-BK)
- MASTER FLOW 14 in. x 6 in. to 8 in. Universal Register Box (RB14X6X8)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 125 psi (FT125H-4)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-5)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-2)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- SPIRAX SARCO IRON THREADED 75PSI 1-1/2IN NPT STEAM TRAP (57061)
- Bell & Gossett Steam Traps