Shop All Steam Traps
Bell & Gossett
Steam Trap, 450F, Cast Iron, 0 to 30 psi
Mfr # B1030S-3
Zoro # G0535997
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 30 psi
- End to End Length 6 15/16 in
- Condensate Capacity Lbs/Hr 1,440 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # B1030S-3
- Zoro # G0535997
- UPC # 751875055809
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 6 15/16 in |
Overall Width | 3 13/16 in |
Overall Length | 6 15/16 in |
Orifice Diameter | 3/16 in |
Overall Depth | 3 13/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Application Dry Cleaning Plants, Laundry, Steam Mains, Body Material Cast Iron, Body Material Tensile Strength 30,000 psi, Condensate Capacity 1,440 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 6 15/16 in, Float Material Stainless Steel, Includes Air Vent Air Vent Not Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Filter Condenser (484401-1900)
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- DICOR Dicor DCR402-PR Self Adhesive Patch to EPDM; TPO; Metal & Fiberglass Roof Repair Kit (DCR402-PR)
- DANFOSS Straight Valve, 3/4 in. (013G-8020)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17C-S-2-25)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-4)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-3)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- SUPCO Negative Pressure Trap, 1" x 1", Clr (NPC1H)
- Bell & Gossett Steam Traps