Shop All Steam Traps
Bell & Gossett
Steam Trap, 450F, Cast Iron, 0 to 150 psi
Mfr # B0150A-3
Zoro # G3015731
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 3/4 in
- Max. Operating PSI 150 psi
- End to End Length 5 1/16 in
- Condensate Capacity Lbs/Hr 570 lb/hr
- Max. Temp. 450 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # B0150A-3
- Zoro # G3015731
- UPC # 751875055700
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/16 in |
Orifice Diameter | 1/8 in |
Overall Length | 5 1/16 in |
Overall Depth | 6 3/16 in |
Port Connection Size | 3/4 in |
Description
Steam Trap, Allowable Pressure - Maximum 250 psi, Application Steam Mains, Unit Heaters, Body Material Cast Iron, Bolt Grade Grade 8, Condensate Capacity 570 lb/hr, Configuration In-line, Distance Between Inlet and Outlet Port 5 1/16 in, Gasket Material Non-Asbestos Fiber, Includes Strainer Strainer Not Included, Installation Orientation Horizontal, Lever Assembly Material Stainless Steel, Manufacturer Series B0, Maximum Capacity at Maximum Pressure Load 570 lb/hr at 150 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K589)
- MAXITROL 210Dz-1-1/2 1-1/2" Gas Pressure (210DZ-1-1/)
- YORK Draft Inducer Assembly, 115V (S1-024-35329-000)
- FIELD CONTROLS Vent Damper, 12-1/8 in L x 14-7/8 in H, SS (GVD-10PL)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6 In. L (FT015H-8)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-5)
- SPENCE Regulator, Pressure D Pilot (SPS-175)
- Bell & Gossett Steam Traps