Shop All Steam Traps
Bell & Gossett
Steam Trap, 406F, Cast Iron, 0 to 30 psi
Mfr # FT030H-5
Zoro # G0654604
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 30 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 2,200 lb/hr
- Max. Temp. 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # FT030H-5
- Zoro # G0654604
- UPC # 751875055564
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 2,200 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 2,200 lb/hr at 30 psi, Number of Ports 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIMASCO Vimasco #749 Vapor-Blok Mastic In 1'S (#749 IN 1's)
- ILIVING Black 20 in. Multi-Purpose High Velocity Floor Wall Fan (ILG8F20)
- DURAVENT 7" BVENT 90 Degrees Adj Elbow (7BVL90)
- DAYTON Combination Louver Damper, 36x48 (45C682)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-7/32 In. L (17C-A-4-25)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 30 psi (FT030H-4)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 353F, 5-1/2 In. L (30BI4)
- Bell & Gossett Steam Traps