Shop All Steam Traps
Bell & Gossett
Steam Trap, 406F, Cast Iron, 0 to 30 psi
Mfr # FT030H-4
Zoro # G3033572
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 30 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,900 lb/hr
- Max. Temp. 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bell & Gossett
- MFR # FT030H-4
- Zoro # G3033572
- UPC # 751875055533
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Port Connection Size | 1 in |
Description
Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,900 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 1,900 lb/hr at 30 psi, Number of Ports 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00003)
- MAJESTIC PET Majestic SL324 24 in. Chimney Vent Pipe Section (SL324)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17C-S-2-25)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 30 psi (B1030S-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-3)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-2)
- BELL & GOSSETT Steam Trap, 75 psi, 406F, 5-1/2 In. L (FT075H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- ARMSTRONG INTERNATIONAL Steam Separator, 2 In, 300 psi (DS-1-200)
- Bell & Gossett Steam Traps