Shop All Steam Traps
Bell & Gossett
Steam Trap, 406F, Cast Iron, 0 to 125 psi
Mfr # FT125H-4
Zoro # G0586485
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 in
- Max. Operating PSI 125 psi
- End to End Length 5 1/2 in
- Condensate Capacity Lbs/Hr 1,190 lb/hr
- Max. Temp. 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # FT125H-4
- Zoro # G0586485
- UPC # 751875055557
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 5 1/2 in |
Port Connection Size | 1 in |
Description
Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 1,190 lb/hr, Configuration H Pattern, Distance Between Inlet and Outlet Port 5 1/2 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series H, Maximum Capacity at Maximum Pressure Load 1,190 lb/hr at 125 psi, Number of Ports 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Combination Gas Valve (700-504)
- DURAFLAME Firelog Ind/Otd 3Hr 4.5Lb (04537)
- CADET Recessed Electric Wall-Mount Heater, Recessed or Surface, 3000/2250W W, 240V AC, Black (CST302T)
- HONEYWELL T675A1524 Temp Control Spdt (T675A1524)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-7/32 In. L (17C-A-4-25)
- BELL & GOSSETT Steam Trap, 75 psi, 406F, 5-1/2 In. L (FT075H-3)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/8 In. L (17C-A-3-25)
- BELL & GOSSETT Steam Trap, 125 psi, 353F, 2-27/32 In. L (8C-A-2-125)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 3-1/4 In. L (17C-S-2-25)
- BELL & GOSSETT Steam Trap, 30 psi, 406F, 5-1/2 In. L (FT030H-3)
- HOFFMAN SPECIALTY FT125H-4 F&T Trap 1 In 125 Psi (404216)
- Bell & Gossett Steam Traps