Shop All Steam Traps
Bell & Gossett
Steam Trap, 406F, Cast Iron, 0 to 125 psi
Mfr # FT125C-5
Zoro # G0571672
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/4 in
- Max. Operating PSI 125 psi
- End to End Length 3 in
- Condensate Capacity Lbs/Hr 4,800 lb/hr
- Max. Temp. 406 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # FT125C-5
- Zoro # G0571672
- UPC # 751875055588
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 in |
Port Connection Size | 1 1/4 in |
Description
Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 4,800 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series C, Maximum Capacity at Maximum Pressure Load 4,800 lb/hr at 125 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEZE FREE Heat Cable Pipe 5'System (10805)
- YELLOW JACKET Charging/Vacuum Hose, 72 In, Yellow Only (21072)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF84)
- JOHNSON CONTROLS Grd10-1R Wire Thermostat Guard (GRD10-1R)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 75 psi (FT075C-6)
- BELL & GOSSETT Steam Trap, 25 psi, 353F, 4-23/32 In. L (17C-V-2-25)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-3)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 75 psi (B1075S-2)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080A-3)
- BELL & GOSSETT Steam Trap, 450F, Cast Iron, 0 to 80 psi (B0080S-3)
- TLV THERMONOUS STAINLESS THREADED 130PSI 1/2IN NPT STEAM TRAP (LEX3N-TZ)
- Bell & Gossett Steam Traps