Shop All Steam Traps
Bell & Gossett
Steam Trap, 377F, Cast Iron, 0 to 75 psi
Mfr # FT075C-6
Zoro # G2551701
product price: $771.99
/ea
Free Shipping & Returns
$771.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- (F)NPT Connections 1 1/2 in
- Max. Operating PSI 75 psi
- End to End Length 3 in
- Condensate Capacity Lbs/Hr 5,900 lb/hr
- Max. Temp. 377 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bell & Gossett
- MFR # FT075C-6
- Zoro # G2551701
- UPC # 751875055618
- Country of Origin United States
- Category Steam Traps
Dimensions
End to End Length | 3 in |
Port Connection Size | 1 1/2 in |
Description
Steam Trap, Application Process Equipment, Blast Coils, Heat Exchangers, Steam Mains, Unit Heaters, Body Material Cast Iron, Condensate Capacity 5,900 lb/hr, Configuration C Pattern, Distance Between Inlet and Outlet Port 3 in, Float Material Cast Iron, Includes Air Vent Air Vent Included, Includes Strainer Strainer Included, Installation Orientation Horizontal, Manufacturer Series C, Maximum Capacity at Maximum Pressure Load 5,900 lb/hr at 75 psi, Number of Ports 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Draft Inducer Blower, 115V, Steel, 7 1/2 in H. (A090)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31720-G)
- WEIL MCLAIN Limit Control, 510-312-152 (510-312-152)
- BELL & GOSSETT Steam Trap, 406F, Cast Iron, 0 to 75 psi (FT075H-4)
- BELL & GOSSETT Steam Trap, 125 psi, 406F, 5-1/2 In. L (FT0125H-3)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 6-3/8 In. L (FT015H-6)
- BELL & GOSSETT Steam Trap, 377F, Cast Iron, 0 to 15 psi (FT015C-6)
- BELL & GOSSETT Steam Trap, 125 psi, 6-15/16 In. L (B1125S-2)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-5)
- BELL & GOSSETT Steam Trap, 15 psi, 406F, 5-1/2 In. L (FT015H-3)
- Bell & Gossett Steam Traps